Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Illum Push Button Operator, 22mm, Green

  • Zoro #: G1469282
  • Mfr #: ZB5AH033
$16.99
  • NEMA Rating: 13, 4X
  • Size: 22 mm
  • Action: Maintained
See full product details
Orders over $75 ship free.

Schneider Electric #ZB5AH033 Specifications

  • Zoro #: G1469282
  • Mfr #: ZB5AH033
NEMA Rating: 13, 4X Size: 22 mm
Action: Maintained Basic Material: Plastic
Item: Illuminated Push Button Operator Standards: CE, CSA, RoHS, UL
IP Rating: 66 Legend: No legend
Lamp Module Voltage: Module Not Included Bezel: Plastic
Lamp Voltage: Dependent on Module Used Lamp Module Type: Transformer
Type of Operator: Flush Button Color: Green
Head Material: Plastic Lamp Type: Led
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Illuminated Push Button Operator, 22 mm, Maintained, Type of Operator Flush Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Green, Basic Material Plastic, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 13, 4X, IP Rating 66, Legend No Legend, Standards CE, CSA, RoHS, UL

Technical Guides

Reviews of Schneider Electric #ZB5AH033