Illum Push Button Operator, 22mm, Red

SCHNEIDER ELECTRIC| Zoro #: G0860797| Mfr #: ZB4BW143

$10.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0860797 Mfr #: ZB4BW143
Standards: UL, CSA, CE, RoHSLamp Module Voltage: Module Not Included
Lamp Type: LEDLamp Module Type: Transformer
Legend: No LegendItem: Illuminated Push Button Operator
NEMA Rating: 4X, 13Size: 22mm
Lamp Voltage: Dependent on Module UsedIP Rating: 66
Color: RedAction: Momentary
Type of Operator: Extended ButtonBasic Material: Metal
Head Material: Aluminum-Zinc AlloyBezel: Chrome Plated Metal
Country of Origin (subject to change): France

Product Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Extended Button, Head Material Aluminum-Zinc Alloy, Lamp Module Voltage Module Not Included, Bezel Chrome Plated Metal, Color Red, Basic Material Metal, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Product Reviews

Save 15%. Sign up for Z-mail.