Illum Push Button Operator, 22mm, Red

SCHNEIDER ELECTRIC| Zoro #: G1155034| Mfr #: ZB5AH43

$16.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red
Type of Operator: Extended Button
Legend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155034 Mfr #: ZB5AH43
Color: RedType of Operator: Extended Button
Legend: No legendBasic Material: Plastic
Lamp Module Voltage: Module Not IncludedLamp Voltage: Dependent on Module Used
Lamp Module Type: TransformerAction: Maintained
Lamp Type: LedStandards: UL, CSA, CE, RoHS
Bezel: PlasticItem: Illuminated Push Button Operator
IP Rating: 66Head Material: Plastic
Size: 22mmNEMA Rating: 4X, 13
Country of Origin (subject to change): France

Description

Illuminated Push Button Operator, 22mm, Maintained, Type of Operator Extended Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Red, Basic Material Plastic, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews