BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Illum Push Button Operator, 22mm, Red

SCHNEIDER ELECTRIC| Zoro #: G0566255| Mfr #: ZB5AW343

$14.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: LedLegend: No legendSize: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566255 Mfr #: ZB5AW343
Lamp Type: LedLegend: No legend
Size: 22mmBezel: Plastic
Item: Illuminated Push Button OperatorStandards: UL, CSA, CE, RoHS
Type of Operator: Flush ButtonNEMA Rating: 4X, 13
Lamp Module Voltage: Module Not IncludedIP Rating: 66
Color: RedHead Material: Plastic
Lamp Voltage: Dependent on Module UsedBasic Material: Plastic
Action: MomentaryLamp Module Type: Transformer
Country of Origin (subject to change): France

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Flush Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Red, Basic Material Plastic, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews