BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Illum Push Button Operator, 22mm, Red

SCHNEIDER ELECTRIC| Zoro #: G0275082| Mfr #: ZB5AW543

$25.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No legendType of Operator: Flush Booted ButtonStandards: UL, CSA, CE, RoHS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0275082 Mfr #: ZB5AW543
Legend: No legendType of Operator: Flush Booted Button
Standards: UL, CSA, CE, RoHSItem: Illuminated Push Button Operator
IP Rating: 66Size: 22mm
Lamp Module Voltage: Module Not IncludedAction: Momentary
Bezel: PlasticBasic Material: Plastic
NEMA Rating: 4X, 13Lamp Module Type: Transformer
Lamp Type: LedLamp Voltage: Dependent on Module Used
Head Material: PlasticColor: Red
Country of Origin (subject to change): France

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Flush Booted Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Red, Basic Material Plastic, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews