DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Illum Push Button Operator, 22mm, White

SCHNEIDER ELECTRIC| Zoro #: G1152094| Mfr #: ZB4BH13

$16.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Type of Operator: Extended Button
Legend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152094 Mfr #: ZB4BH13
Color: WhiteType of Operator: Extended Button
Legend: No legendBasic Material: Metal
Lamp Module Voltage: Module Not IncludedLamp Voltage: Dependent on Module Used
Lamp Module Type: TransformerAction: Maintained
Lamp Type: LedStandards: UL, CSA, CE, RoHS
Bezel: Chrome Plated MetalItem: Illuminated Push Button Operator
IP Rating: 66Head Material: Aluminum-Zinc Alloy
Size: 22mmNEMA Rating: 4X, 13
Country of Origin (subject to change): France

Description

Illuminated Push Button Operator, 22mm, Maintained, Type of Operator Extended Button, Head Material Aluminum-Zinc Alloy, Lamp Module Voltage Module Not Included, Bezel Chrome Plated Metal, Color White, Basic Material Metal, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews