Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Illum Push Button Operator, 22mm, White

  • Zoro #: G0474546
  • Mfr #: ZB5AH013
$16.00
  • Legend: No legend
  • Lamp Module Voltage: Module Not Included
  • Standards: CE, CSA, RoHS, UL
See full product details
Orders over $75 ship free.

Schneider Electric #ZB5AH013 Specifications

  • Zoro #: G0474546
  • Mfr #: ZB5AH013
Legend: No legend Lamp Module Voltage: Module Not Included
Standards: CE, CSA, RoHS, UL IP Rating: 66
NEMA Rating: 13, 4X Lamp Type: Led
Lamp Voltage: Dependent on Module Used Bezel: Plastic
Head Material: Plastic Size: 22 mm
Lamp Module Type: Transformer Color: White
Item: Illuminated Push Button Operator Type of Operator: Flush Button
Basic Material: Metal Action: Maintained
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Illuminated Push Button Operator, 22 mm, Maintained, Type of Operator Flush Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color White, Basic Material Metal, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 13, 4X, IP Rating 66, Legend No Legend, Standards CE, CSA, RoHS, UL

Technical Guides

Reviews of Schneider Electric #ZB5AH013