KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illum Push Button Operator, 22mm, White

SCHNEIDER ELECTRIC| Zoro #: G0443746| Mfr #: ZB5AW31

$15.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: Dependent on Module Used
Type of Operator: Flush Button
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443746 Mfr #: ZB5AW31
Lamp Voltage: Dependent on Module UsedType of Operator: Flush Button
IP Rating: 66Lamp Module Voltage: Module Not Included
Action: MomentaryNEMA Rating: 4X, 13
Basic Material: PlasticBezel: Plastic
Item: Illuminated Push Button OperatorSize: 22mm
Head Material: PlasticLegend: No legend
Lamp Type: Incandescent, LED, NeonLamp Module Type: Transformer
Color: WhiteStandards: UL, CSA, CE, RoHS
Country of Origin (subject to change): Czechia

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Flush Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color White, Basic Material Plastic, Lamp Module Type Transformer, Lamp Type Incandescent, LED, Neon, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews