BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Illum Push Button Operator, 22mm, White

SCHNEIDER ELECTRIC| Zoro #: G2112853| Mfr #: ZB5AW313

$14.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteAction: MomentaryBezel: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2112853 Mfr #: ZB5AW313
Color: WhiteAction: Momentary
Bezel: PlasticBasic Material: Plastic
Size: 22mmHead Material: Plastic
Lamp Voltage: Dependent on Module UsedLegend: No legend
Item: Illuminated Push Button OperatorNEMA Rating: 4X, 13
Type of Operator: Flush ButtonLamp Type: Led
Lamp Module Type: TransformerLamp Module Voltage: Module Not Included
Standards: UL, CSA, CE, RoHSIP Rating: 66
Country of Origin (subject to change): France

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Flush Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color White, Basic Material Plastic, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews