SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Illum Push Button Operator, 22mm, Yellow

SCHNEIDER ELECTRIC| Zoro #: G1509295| Mfr #: ZB4BW35

$14.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowAction: MomentaryBezel: Chrome Plated Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1509295 Mfr #: ZB4BW35
Color: YellowAction: Momentary
Bezel: Chrome Plated MetalBasic Material: Metal
Size: 22mmHead Material: Aluminum-Zinc Alloy
Lamp Voltage: Dependent on Module UsedLegend: No legend
Item: Illuminated Push Button OperatorNEMA Rating: 4X, 13
Type of Operator: Flush ButtonLamp Type: Incandescent, LED, Neon
Lamp Module Type: TransformerLamp Module Voltage: Module Not Included
Standards: UL, CSA, CE, RoHSIP Rating: 66
Country of Origin (subject to change): Czechia

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Flush Button, Head Material Aluminum-Zinc Alloy, Lamp Module Voltage Module Not Included, Bezel Chrome Plated Metal, Color Yellow, Basic Material Metal, Lamp Module Type Transformer, Lamp Type Incandescent, LED, Neon, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews