Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Illum Push Button Operator, 22mm, Yellow

  • Zoro #: G0127091
  • Mfr #: ZB4BW453

$20.59

  • Lamp Module Type: Transformer
  • Head Material: Aluminum-Zinc Alloy
  • Action: Momentary
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ZB4BW453 Specifications

  • Zoro #: G0127091
  • Mfr #: ZB4BW453
Lamp Module Type: Transformer Head Material: Aluminum-Zinc Alloy
Action: Momentary Size: 22mm
Item: Illuminated Push Button Operator IP Rating: 66
Bezel: Chrome Plated Metal Basic Material: Metal
Lamp Voltage: Dependent on Module Used Lamp Module Voltage: Module Not Included
Legend: No legend Standards: UL, CSA, CE, RoHS
Lamp Type: Led Color: Yellow
Type of Operator: Flush Button NEMA Rating: 4X, 13
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Flush Button, Head Material Aluminum-Zinc Alloy, Lamp Module Voltage Module Not Included, Bezel Chrome Plated Metal, Color Yellow, Basic Material Metal, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews of Schneider Electric #ZB4BW453