Illum Push Button Operator, 22mm, Orange

SCHNEIDER ELECTRIC| Zoro #: G1988113| Mfr #: 9001K1L

$22.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No legend
Action: Momentary
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988113 Mfr #: 9001K1L
Legend: No legendAction: Momentary
IP Rating: 66Basic Material: Metal
Head Material: PlasticNEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Lamp Module Type: Module Not IncludedLamp Voltage: Dependent on Module Used
Lamp Module Voltage: Module Not IncludedBezel: Chrome Plated Metal
Lamp Type: Incandescent, LED, NeonColor: Clear
Standards: UL, CSA, CETerminal Connection: Screw Clamp
Type of Operator: Flush Guarded ButtonItem: Illuminated Push Button Operator
Size: 30mmCountry of Origin (subject to change): Mexico

Description

Push Button Operator, 30mm, Illuminated, Round, Green, Momentary Action, Use with Contact Block G2671277, G2867234, G3438023, Fulll Guard, NEMA Rating 4, 13, Push Button Required

Reviews