Illum Push Button Operator, 30mm, Green

SCHNEIDER ELECTRIC| Zoro #: G0374613| Mfr #: 9001K1L1G

$93.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Replacement Lamp: 4VCW2
Color: Green
Type of Operator: Full Guarded Button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374613 Mfr #: 9001K1L1G
Replacement Lamp: 4VCW2Color: Green
Type of Operator: Full Guarded ButtonLegend: No legend
Basic Material: MetalLamp Module Voltage: 120VAC
Lamp Voltage: 6VACLamp Module Type: Transformer
Terminal Connection: Pressure PlateAction: Momentary
Standards: UL, CSA, CEBezel: Metal
Lamp Type: incandescentItem: Illuminated Push Button Operator
IP Rating: 66Head Material: Plastic
Size: 30mmNEMA Rating: 3R, 4, 12
Country of Origin (subject to change): Mexico

Description

Push Button Operator, 30mm, Illuminated, 120 VAC, Round,Green, Light Module G1736174, Momentary Action, Use with Contact Block G2671277, G2867234, G3438023, Replacement Lamps 6VF17, Fulll Guard, NEMA Rating 4, 13, Includes Incandescent Lamp

Reviews