KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illum Push Button Operator, 30mm, Green

SCHNEIDER ELECTRIC| Zoro #: G2317567| Mfr #: 9001K2L

$20.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: Dependent on Module Used
Type of Operator: No Guard
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317567 Mfr #: 9001K2L
Lamp Voltage: Dependent on Module UsedType of Operator: No Guard
IP Rating: 66Lamp Module Voltage: Module Not Included
Action: MomentaryNEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Basic Material: MetalTerminal Connection: Screw Clamp
Bezel: Chrome Plated MetalItem: Illuminated Push Button Operator
Size: 30mmHead Material: Aluminum-Zinc Alloy
Legend: No legendLamp Type: Incandescent, LED, Neon
Lamp Module Type: Module Not IncludedColor: Green
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Push Button Operator, 30mm, Illuminated, 120 VAC, Round, Green, Light Module G1736174, Momentary Action, Use with Contact Block G2671277, G2867234, G3438023, Replacement Lamps 6VF17, No Guard, NEMA Rating 4, 4X, 14, Requires Color Cap, Includes Incandescent Lamp

Reviews