PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Illum Push Button Operator, 30mm, No Cap

SCHNEIDER ELECTRIC| Zoro #: G2440471| Mfr #: 9001K1L1

$114.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: No CapReplacement Lamp: 4VCW2Action: Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440471 Mfr #: 9001K1L1
Color: No CapReplacement Lamp: 4VCW2
Action: MomentaryBezel: Metal
Basic Material: MetalSize: 30mm
Head Material: PlasticType of Operator: Full Guarded Button
Lamp Voltage: 6VACTerminal Connection: Pressure Plate
Legend: No legendItem: Illuminated Push Button Operator
NEMA Rating: 3R, 4, 12Lamp Type: incandescent
Lamp Module Voltage: 120VACStandards: UL, CSA, CE
Lamp Module Type: TransformerIP Rating: 66
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button Operator, 30mm, Momentary, Type of Operator Full Guarded Button, Head Material Plastic, Lamp Module Voltage 120VAC, Bezel Metal, Color No Cap, Basic Material Metal, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp 4VCW2, NEMA Rating 3R, 4, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews