BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Illum Push Button Operator, 30mm, No Cap

SCHNEIDER ELECTRIC| Zoro #: G0696631| Mfr #: 9001K1L38

$108.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Replacement Lamp: 4VCW4Terminal Connection: Pressure PlateSize: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696631 Mfr #: 9001K1L38
Replacement Lamp: 4VCW4Terminal Connection: Pressure Plate
Size: 30mmNEMA Rating: 3R, 4, 12
Action: MomentaryColor: No Cap
Legend: No legendBasic Material: Metal
IP Rating: 66Type of Operator: Full Guarded Button
Lamp Type: incandescentHead Material: Plastic
Bezel: MetalLamp Voltage: 120VAC
Standards: UL, CSA, CELamp Module Type: Full Voltage
Item: Illuminated Push Button OperatorLamp Module Voltage: 120VAC
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button Operator, 30mm, Momentary, Type of Operator Full Guarded Button, Head Material Plastic, Lamp Module Voltage 120VAC, Bezel Metal, Color No Cap, Basic Material Metal, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 120VAC, Replacement Lamp 4VCW4, NEMA Rating 3R, 4, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews