Illum Push Button Operator, 30mm, No Cap

SCHNEIDER ELECTRIC| Zoro #: G1620385| Mfr #: 9001K2L1

$103.72 /ea

This item ships free. Details.Standard ground shipping.
Replacement Lamp: 4VCW2Legend: No legendTerminal Connection: Pressure Plate
Save 15%. Sign up for Z-mail.


Zoro #: G1620385 Mfr #: 9001K2L1
Replacement Lamp: 4VCW2Legend: No legend
Terminal Connection: Pressure PlateType of Operator: No Guard
Standards: UL, CSA, CEItem: Illuminated Push Button Operator
IP Rating: 66Size: 30mm
Lamp Module Voltage: 120VACAction: Momentary
Bezel: MetalBasic Material: Metal
NEMA Rating: 3R, 4, 12Lamp Module Type: Transformer
Lamp Type: incandescentLamp Voltage: 6VAC
Head Material: MetalColor: No Cap
Country of Origin (subject to change): Mexico


Illuminated Push Button Operator, 30mm, Momentary, Type of Operator No Guard, Head Material Metal, Lamp Module Voltage 120VAC, Bezel Metal, Color No Cap, Basic Material Metal, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp 4VCW2, NEMA Rating 3R, 4, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate