KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illum Push Button Operator, 30mm, No Cap

SCHNEIDER ELECTRIC| Zoro #: G1111162| Mfr #: 9001K2L3

$120.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Voltage: 6VAC
Type of Operator: No Guard
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111162 Mfr #: 9001K2L3
Lamp Voltage: 6VACType of Operator: No Guard
IP Rating: 66Lamp Module Voltage: 208VAC
Action: MomentaryNEMA Rating: 3R, 4, 12
Basic Material: MetalTerminal Connection: Pressure Plate
Bezel: MetalItem: Illuminated Push Button Operator
Size: 30mmReplacement Lamp: 4VCW2
Head Material: MetalLegend: No legend
Lamp Type: incandescentLamp Module Type: Transformer
Color: No CapStandards: UL, CSA, CE
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button Operator, 30mm, Momentary, Type of Operator No Guard, Head Material Metal, Lamp Module Voltage 208VAC, Bezel Metal, Color No Cap, Basic Material Metal, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp G3222091, NEMA Rating 3R, 4, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews