PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Illum Push Button Operator, 30mm, No Cap

SCHNEIDER ELECTRIC| Zoro #: G1889142| Mfr #: 9001K2L31

$97.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: No CapReplacement Lamp: 4VCW2Action: Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889142 Mfr #: 9001K2L31
Color: No CapReplacement Lamp: 4VCW2
Action: MomentaryBezel: Metal
Basic Material: MetalSize: 30mm
Head Material: MetalLamp Voltage: 6VAC
Terminal Connection: Pressure PlateLegend: No legend
Item: Illuminated Push Button OperatorNEMA Rating: 3R, 4, 12
Type of Operator: No GuardLamp Type: incandescent
Lamp Module Voltage: 6VAC/DCStandards: UL, CSA, CE
Lamp Module Type: Full VoltageIP Rating: 66
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button Operator, 30mm, Momentary, Type of Operator No Guard, Head Material Metal, Lamp Module Voltage 6VAC/DC, Bezel Metal, Color No Cap, Basic Material Metal, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp 4VCW2, NEMA Rating 3R, 4, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews