HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Illum Push Button Operator, 30mm, No Cap

SCHNEIDER ELECTRIC| Zoro #: G1385167| Mfr #: 9001K2L35

$67.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Replacement Lamp: 2FMP7
Color: No Cap
Type of Operator: No Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1385167 Mfr #: 9001K2L35
Replacement Lamp: 2FMP7Color: No Cap
Type of Operator: No GuardLegend: No legend
Basic Material: MetalLamp Module Voltage: 24VAC/DC
Lamp Voltage: 24VAC/DCLamp Module Type: Full Voltage
Terminal Connection: Pressure PlateAction: Momentary
Standards: UL, CSA, CEBezel: Metal
Lamp Type: incandescentItem: Illuminated Push Button Operator
IP Rating: 66Head Material: Metal
Size: 30mmNEMA Rating: 3R, 4, 12
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button Operator, 30mm, Momentary, Type of Operator No Guard, Head Material Metal, Lamp Module Voltage 24VAC/DC, Bezel Metal, Color No Cap, Basic Material Metal, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 24VAC/DC, Replacement Lamp 2FMP7, NEMA Rating 3R, 4, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews