Illum Push Button Operator, 30mm, No Cap

SCHNEIDER ELECTRIC| Zoro #: G1738633| Mfr #: 9001K2L38

$61.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Metal
Legend: No legend
Lamp Type: incandescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738633 Mfr #: 9001K2L38
Basic Material: MetalLegend: No legend
Lamp Type: incandescentHead Material: Metal
Type of Operator: No GuardLamp Module Voltage: 120VAC
Terminal Connection: Pressure PlateNEMA Rating: 3R, 4, 12
Lamp Voltage: 120VACStandards: UL, CSA, CE
Color: No CapIP Rating: 66
Bezel: MetalAction: Momentary
Replacement Lamp: 4VCW4Item: Illuminated Push Button Operator
Size: 30mmLamp Module Type: Full Voltage
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button Operator, 30mm, Momentary, Type of Operator No Guard, Head Material Metal, Lamp Module Voltage 120VAC, Bezel Metal, Color No Cap, Basic Material Metal, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 120VAC, Replacement Lamp 4VCW4, NEMA Rating 3R, 4, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews