Illum Push Button Operator, 30mm, No Cap

SCHNEIDER ELECTRIC| Zoro #: G1391092| Mfr #: 9001K3L38

$119.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Replacement Lamp: 4VCW4Terminal Connection: Pressure PlateSize: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391092 Mfr #: 9001K3L38
Replacement Lamp: 4VCW4Terminal Connection: Pressure Plate
Size: 30mmNEMA Rating: 3R, 4, 12
Action: MomentaryColor: No Cap
Legend: No legendBasic Material: Metal
IP Rating: 66Type of Operator: Extended Guarded Button
Lamp Type: incandescentHead Material: Metal
Bezel: MetalLamp Voltage: 120VAC
Standards: UL, CSA, CELamp Module Type: Full Voltage
Item: Illuminated Push Button OperatorLamp Module Voltage: 120VAC
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button Operator, 30mm, Momentary, Type of Operator Extended Guarded Button, Head Material Metal, Lamp Module Voltage 120VAC, Bezel Metal, Color No Cap, Basic Material Metal, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 120VAC, Replacement Lamp 4VCW4, NEMA Rating 3R, 4, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews