Illum Push Button Operator, 30mm, No Cap

SCHNEIDER ELECTRIC| Zoro #: G2292622| Mfr #: 9001SK1L1

$120.70 /ea

This item ships free. Details.Standard ground shipping.
Replacement Lamp: 4VCW2Legend: No legendTerminal Connection: Pressure Plate
Save 15%. Sign up for Z-mail.


Zoro #: G2292622 Mfr #: 9001SK1L1
Replacement Lamp: 4VCW2Legend: No legend
Terminal Connection: Pressure PlateType of Operator: Full Guarded Button
Standards: UL, CSA, CEItem: Illuminated Push Button Operator
IP Rating: 66Size: 30mm
Lamp Module Voltage: 120VACAction: Momentary
Bezel: PlasticBasic Material: Plastic
NEMA Rating: 3R, 4X, 12Lamp Module Type: Transformer
Lamp Type: incandescentLamp Voltage: 6VAC
Head Material: PlasticColor: No Cap
Country of Origin (subject to change): Mexico


Illuminated Push Button Operator, 30mm, Momentary, Type of Operator Full Guarded Button, Head Material Plastic, Lamp Module Voltage 120VAC, Bezel Plastic, Color No Cap, Basic Material Plastic, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp 4VCW2, NEMA Rating 3R, 4X, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate