WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Illum Push Button Operator, 30mm, No Cap

SCHNEIDER ELECTRIC| Zoro #: G2208726| Mfr #: 9001SK1L3

$151.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Lamp Voltage: 6VAC
IP Rating: 66
Type of Operator: Full Guarded Button
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2208726 Mfr #: 9001SK1L3
Lamp Voltage: 6VACIP Rating: 66
Type of Operator: Full Guarded ButtonSize: 30mm
NEMA Rating: 3R, 4X, 12Basic Material: Plastic
Replacement Lamp: 4VCW2Lamp Type: incandescent
Action: MomentaryItem: Illuminated Push Button Operator
Terminal Connection: Pressure PlateLamp Module Voltage: 208VAC
Head Material: PlasticBezel: Plastic
Legend: No legendLamp Module Type: Transformer
Standards: UL, CSA, CEColor: No Cap
Country of Origin (subject to change): Mexico

Product Description

Push Button Operator, Illuminated, Corrosion Resistant, Transformer Type, 30mm, Voltage 208, Round, Full Guard, Color No Cap, G2855973, Use with Contact Block G2547657, G1084596, G2671277, G2867234, G3438023, G1470217, 2EL93, G2420074, 2EL98, G3024621 or G0714411, Action Momentary, Replacement Lamp 6B409, Type of Operator Single with One Pilot Light, NEMA Rating 4, 4X and 13, Material of Construction Plastic, Standards UL Types 4, 4X and 13, Includes Incandescent Lamp

Product Reviews