Illum Push Button Operator, 30mm, No Cap

SCHNEIDER ELECTRIC| Zoro #: G2103954| Mfr #: 9001SK1L35

$109.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Plastic
Legend: No legend
Lamp Type: incandescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103954 Mfr #: 9001SK1L35
Basic Material: PlasticLegend: No legend
Lamp Type: incandescentHead Material: Plastic
Type of Operator: Full Guarded ButtonLamp Module Voltage: 24VAC/DC
Terminal Connection: Pressure PlateNEMA Rating: 3R, 4X, 12
Lamp Voltage: 24VAC/DCStandards: UL, CSA, CE
Color: No CapIP Rating: 66
Bezel: PlasticAction: Momentary
Replacement Lamp: 2FMP7Item: Illuminated Push Button Operator
Size: 30mmLamp Module Type: Full Voltage
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button Operator, 30mm, Momentary, Type of Operator Full Guarded Button, Head Material Plastic, Lamp Module Voltage 24VAC/DC, Bezel Plastic, Color No Cap, Basic Material Plastic, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 24VAC/DC, Replacement Lamp 2FMP7, NEMA Rating 3R, 4X, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews