PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Illum Push Button Operator, 30mm, No Cap

SCHNEIDER ELECTRIC| Zoro #: G2453053| Mfr #: 9001SK1L7

$140.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: No CapReplacement Lamp: 4VCW2Action: Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453053 Mfr #: 9001SK1L7
Color: No CapReplacement Lamp: 4VCW2
Action: MomentaryBezel: Plastic
Basic Material: PlasticSize: 30mm
Head Material: PlasticLamp Voltage: 6VAC
Terminal Connection: Pressure PlateLegend: No legend
Item: Illuminated Push Button OperatorNEMA Rating: 3R, 4X, 12
Type of Operator: Full Guarded ButtonLamp Type: incandescent
Lamp Module Voltage: 240VACStandards: UL, CSA, CE
Lamp Module Type: TransformerIP Rating: 66
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button Operator, 30mm, Momentary, Type of Operator Full Guarded Button, Head Material Plastic, Lamp Module Voltage 240VAC, Bezel Plastic, Color No Cap, Basic Material Plastic, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp 4VCW2, NEMA Rating 3R, 4X, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews