DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Illum Push Button Operator, 30mm, No Cap

SCHNEIDER ELECTRIC| Zoro #: G1638831| Mfr #: 9001SK2L32

$103.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Replacement Lamp: 4VCW3
Color: No Cap
Type of Operator: No Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638831 Mfr #: 9001SK2L32
Replacement Lamp: 4VCW3Color: No Cap
Type of Operator: No GuardLegend: No legend
Basic Material: PlasticLamp Module Voltage: 12VAC/DC
Lamp Voltage: 12VACLamp Module Type: Full Voltage
Terminal Connection: Pressure PlateAction: Momentary
Standards: UL, CSA, CEBezel: Plastic
Lamp Type: incandescentItem: Illuminated Push Button Operator
IP Rating: 66Head Material: Metal
Size: 30mmNEMA Rating: 3R, 4X, 12
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button Operator, 30mm, Momentary, Type of Operator No Guard, Head Material Metal, Lamp Module Voltage 12VAC/DC, Bezel Plastic, Color No Cap, Basic Material Plastic, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 12VAC, Replacement Lamp 4VCW3, NEMA Rating 3R, 4X, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews