SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Illum Push Button Operator, 30mm, Red

SCHNEIDER ELECTRIC| Zoro #: G1312306| Mfr #: 9001KR8P1R

$129.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedAction: Momentary Push / Maintained Neutral / Momentary PullBezel: Chrome Die Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312306 Mfr #: 9001KR8P1R
Color: RedAction: Momentary Push / Maintained Neutral / Momentary Pull
Bezel: Chrome Die Cast AluminumBasic Material: Metal
Size: 30mmHead Material: Plastic
Lamp Voltage: 120VACTerminal Connection: Screw Clamp
Legend: Pull To Start, Push To StopItem: Illuminated Push Button Operator
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Type of Operator: 40mm Mushroom Head
Legend/Background Color: White/BlackLamp Type: Led
Lamp Module Voltage: 120VACStandards: UL Listed, CSA Certified, CE
Lamp Module Type: TransformerIP Rating: 66
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button Operator, 30mm, Momentary Push / Maintained Neutral / Momentary Pull, Type of Operator 40mm Mushroom Head, Head Material Plastic, Lamp Module Voltage 120VAC, Bezel Chrome Die Cast Aluminum, Color Red, Basic Material Metal, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage 120VAC, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Legend Pull To Start, Push To Stop, Legend/Background Color White/Black, Standards UL Listed, CSA Certified, CE

Reviews