Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Illum Push Button Operator, 30mm, Red

  • Zoro #: G0498897
  • Mfr #: 9001SK1L1R

$101.77

  • Legend: No legend
  • Lamp Voltage: 6VAC
  • Terminal Connection: Pressure Plate
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Schneider Electric #9001SK1L1R Specifications

  • Zoro #: G0498897
  • Mfr #: 9001SK1L1R
Legend: No legend Lamp Voltage: 6VAC
Terminal Connection: Pressure Plate Type of Operator: Full Guarded Button
Head Material: Plastic IP Rating: 66
Standards: UL, CSA, CE Basic Material: Plastic
Bezel: Plastic Color: Red
Lamp Module Type: Transformer Lamp Type: incandescent
Replacement Lamp: 4VCW2 Action: Momentary
Item: Illuminated Push Button Operator Size: 30mm
Lamp Module Voltage: 120VAC NEMA Rating: 3R, 4X, 12
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Illuminated Push Button Operator, 30mm, Momentary, Type of Operator Full Guarded Button, Head Material Plastic, Lamp Module Voltage 120VAC, Bezel Plastic, Color Red, Basic Material Plastic, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp 4VCW2, NEMA Rating 3R, 4X, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews of Schneider Electric #9001SK1L1R