KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illum Push Button Operator, 30mm, White

SCHNEIDER ELECTRIC| Zoro #: G0670503| Mfr #: 9001K3L1W

$110.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Voltage: 6VAC
Type of Operator: Extended Guarded Button
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670503 Mfr #: 9001K3L1W
Lamp Voltage: 6VACType of Operator: Extended Guarded Button
IP Rating: 66Lamp Module Voltage: 120VAC
Action: MomentaryNEMA Rating: 3R, 4, 12
Basic Material: MetalTerminal Connection: Pressure Plate
Bezel: MetalItem: Illuminated Push Button Operator
Size: 30mmReplacement Lamp: 4VCW2
Head Material: MetalLegend: No legend
Lamp Type: incandescentLamp Module Type: Transformer
Color: WhiteStandards: UL, CSA, CE
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button Operator, 30mm, Momentary, Type of Operator Extended Guarded Button, Head Material Metal, Lamp Module Voltage 120VAC, Bezel Metal, Color White, Basic Material Metal, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp 4VCW2, NEMA Rating 3R, 4, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews