KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illum Push Button Operator, 30mm, White

SCHNEIDER ELECTRIC| Zoro #: G2281973| Mfr #: 9001KR9P1W

$201.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Voltage: 6VAC
Type of Operator: 41mm Mushroom Head
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281973 Mfr #: 9001KR9P1W
Lamp Voltage: 6VACType of Operator: 41mm Mushroom Head
IP Rating: 66Lamp Module Voltage: 120VAC
Action: Maintained Push / PullNEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Basic Material: MetalTerminal Connection: Pressure Plate
Bezel: MetalItem: Illuminated Push Button Operator
Size: 30mmReplacement Lamp: 4VCW2
Head Material: MetalLegend: No legend
Lamp Type: incandescentLamp Module Type: Transformer
Color: WhiteStandards: UL, CSA, CE
Country of Origin (subject to change): Mexico

Description

Push Button Operator, Illuminated, Transformer Type, 30mm, Voltage 120, Mushroom, Color White, G1736174, Use with Contact Block G2547657, G1084596, G2671277, G2867234, G3438023, G1470217, 2EL93, G2420074, 2EL98, G3024621 or G0714411, Action Maintained, Push/Pull, Replacement Lamp 6B409, Type of Operator Single with One Pilot Light, NEMA Rating 4 and 13, Material of Construction Chrome, Standards UL Type 4, Includes Incandescent Lamp

Reviews