Illuminated Push Button Operator, 30 mm, White (Discontinued)
- Mfr # 9001SK2L1W
- Zoro # G2034557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001SK2L1W
Zoro #
G2034557
UPC #
-
Country of Origin
Mexico
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Action
Momentary
Head Material
Metal
NEMA Rating
12, 3R, 4X
Lamp Voltage
6V AC
Type of Operator
No Guard
Lamp Type
Incandescent
Color
White
Bezel
Plastic
Item
Extended Push Button
Bezel Material
Plastic
IP Rating
IP66
Terminal Connection
Pressure Plate
Basic Material
Plastic
Lamp Module Voltage
120V AC
Replacement Lamp
4VCW2
Lamp Module Type
Transformer
Standards
CE, CSA, UL Listed
Operator Material
Plastic
NEMA Enclosure Rating
12, 3R, 4X
Push Button Style
Extended
Operator Illumination
Illuminated
Description
Extended Push Button, 30 mm, Momentary, Type of Operator No Guard, Basic Material Plastic, Head Material Metal, Bezel Material Plastic, Color White, NEMA Rating 12, 3R, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Incandescent Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.