KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illum Push Button Operator, 30mm, Yellow

SCHNEIDER ELECTRIC| Zoro #: G1284875| Mfr #: 9001KR9P1Y

$224.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 66
Size: 30mm
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284875 Mfr #: 9001KR9P1Y
IP Rating: 66Size: 30mm
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Legend: No legend
Bezel: MetalColor: Yellow
Lamp Module Type: TransformerHead Material: Metal
Lamp Voltage: 6VACItem: Illuminated Push Button Operator
Action: Maintained Push / PullStandards: UL, CSA, CE
Type of Operator: 41mm Mushroom HeadTerminal Connection: Pressure Plate
Lamp Type: incandescentBasic Material: Metal
Lamp Module Voltage: 120VACReplacement Lamp: 4VCW2
Country of Origin (subject to change): Mexico

Description

Illuminated Push Button Operator, 30mm, Maintained Push / Pull, Type of Operator 41mm Mushroom Head, Head Material Metal, Lamp Module Voltage 120VAC, Bezel Metal, Color Yellow, Basic Material Metal, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp 4VCW2, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews