SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Illum Selector Switch, 3 Pos, 22mm, Red

SCHNEIDER ELECTRIC| Zoro #: G1145776| Mfr #: ZB4BK1843

$29.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Operation @ Position C: OXXOSize: 22mmNEMA Rating: 1, 2, 3, 4, 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145776 Mfr #: ZB4BK1843
Switch Operation @ Position C: OXXOSize: 22mm
NEMA Rating: 1, 2, 3, 4, 13Item: Illuminated Selector Switch Operator
Lamp Module Type: Module Not IncludedPosition: 3
IP Rating: 65Switch Operation @ Position B: OOXX
Operator Color: RedSwitch Operation @ Position A: XOOX
Action: Maintained / Maintained / MomentaryType of Operator: Lever
Lamp Voltage: Not ApplicableLamp Module Voltage: Module Not Included
Operator Head Material: Aluminum/Zinc AlloyReplacement Lamp: Not Applicable
Cam: No CamBezel Material: Zinc
Lamp Type: LedStandards: UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
Bezel Color: ChromeBasic Material: Metal
Country of Origin (subject to change): France

Description

Illuminated Selector Switch Operator, 22mm, Lamp Type LED, 3 Position, Operator Color Red, Basic Material Metal, Maintained / Maintained / Momentary Action, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Lever Type of Operator, Cam No Cam, Operator Head Material Aluminum/Zinc Alloy, NEMA Rating 1, 2, 3, 4, 13, Bezel Material Zinc, Bezel Color Chrome, Lamp Voltage Not Applicable, Replacement Lamp Not Applicable, IP Rating 65

Reviews