Shop Alternate Products
This Product is Discontinued
Schneider Electric
Illuminated Green Lens With Integrated L (Discontinued)
Mfr # XVBC2B3
Zoro # G0630631
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Voltage 24VAC/DC
- Color Green
- Operating Temp. -25 Degrees to 50 Degrees C
- Material polycarbonate