Illuminated Push Button, 1NO/1NC, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G2279627| Mfr #: 9001K3L38LWWH13

$208.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 66
Terminal Connection: Pressure Plate
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279627 Mfr #: 9001K3L38LWWH13
IP Rating: 66Terminal Connection: Pressure Plate
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Color: White
Head Material: MetalNumber of Operators: 1
Lamp Voltage: 120VACLamp Type: Led
Item: Illuminated Push ButtonStandards: UL, CSA, CE
Contact Form: 1NO/1NCBasic Material: Metal
Lamp Module Voltage: 120VACVoltage: 120VAC/DC
Size: 30mmNEMA Contact Rating Designation: A600/Q600
Bezel: Chrome Plated Zinc Die CastAction: Momentary
Lamp Module Type: Full VoltageContact Type: 1NO/1NC
Contact Rating: 10A @ 600VACType of Operator: Round Extended Guarded Button
Replacement Lamp: Mfr. No. 25501-010-27Country of Origin (subject to change): Mexico

Description

Push Button, Illuminated, Resistor, 30mm, 120VAC/DC, 10, Round, Full Guard, White, G1760245, G3438023, 1NO and 1NC, Momentary, 6508805214, Single with One Pilot Light, 4 and 13, LED Modules, Chrome Plate Zinc Die-Cast, 4 and 13, LED Lamp

Reviews