KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illuminated Push Button, 1NO/1NC, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G1428716| Mfr #: 9001SK2L38LWWH13

$124.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC/DC
Type of Operator: Round Button
Action: Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428716 Mfr #: 9001SK2L38LWWH13
Voltage: 120VAC/DCType of Operator: Round Button
Action: MomentaryBasic Material: Plastic
Lamp Voltage: 120VACTerminal Connection: Pressure Plate
Bezel: Corrosion Resistant ThermoplasticItem: Illuminated Push Button
Replacement Lamp: Mfr. No. 25501-010-27Head Material: Plastic
Contact Form: 1NO/1NCLamp Module Type: Full Voltage
Color: WhiteNumber of Operators: 1
Contact Rating: 10A @ 600VACIP Rating: 66
Lamp Module Voltage: 120VACContact Type: 1NO/1NC
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13NEMA Contact Rating Designation: A600/Q600
Size: 30mmLamp Type: Led
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Push Button, Illuminated, Resistor, 30mm, 120VAC/DC, 10, Round, No Guard, White, G1760245, G3438023, 1NO and 1NC, Momentary, 6508805214, Single with One Pilot Light, 4X and 13, LED Modules, Thermoplastics, 4X and 13, LED Lamp

Reviews