SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Illuminated Push Button, 1NO/1NC, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G1208094| Mfr #: 9001SKR9P1WH13

$287.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Operators: 1Contact Type: 1NO/1NC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208094 Mfr #: 9001SKR9P1WH13
Color: WhiteNumber of Operators: 1
Contact Type: 1NO/1NCBasic Material: Plastic
Lamp Voltage: 6VACContact Rating: 10A @ 600VAC
NEMA Contact Rating Designation: A600/Q600Contact Form: 1NO/1NC
Lamp Module Voltage: 120VACStandards: UL, CSA, CE
Lamp Module Type: TransformerVoltage: 120VAC
Action: Maintained Pull / Maintained PushBezel: Corrosion Resistant Thermoplastic
Head Material: PlasticType of Operator: 41mm Mushroom Head
Terminal Connection: Pressure PlateItem: Illuminated Push Button
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13Lamp Type: incandescent
IP Rating: 66Replacement Lamp: Mfr. No. 755
Size: 30mmCountry of Origin (subject to change): Mexico

Description

Illuminated Push Button, 30mm, Maintained Pull / Maintained Push, Type of Operator 41mm Mushroom Head, Basic Material Plastic, Plastic Head Material, 1NO/1NC Contact Form, Corrosion Resistant Thermoplastic Bezel, Color White, Lamp Module Voltage 120VAC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp Mfr. No. 755, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13

Reviews