DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Illuminated Push Button, 1NO/1NC, 24VAC/DC

SCHNEIDER ELECTRIC| Zoro #: G0427716| Mfr #: 9001K2L35WH13

$121.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, CE
Color: White
Lamp Module Voltage: 24VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0427716 Mfr #: 9001K2L35WH13
Standards: UL, CSA, CEColor: White
Lamp Module Voltage: 24VAC/DCLamp Voltage: 24VAC/DC
Action: MomentaryTerminal Connection: Pressure Plate
Voltage: 24VAC/DCNumber of Operators: 1
Size: 30mmBezel: Chrome Plated Zinc Die Cast
Contact Rating: 10A @ 600VACLamp Type: incandescent
IP Rating: 66Head Material: Metal
Replacement Lamp: Mfr. No. 1819Contact Type: 1NO/1NC
Type of Operator: Round ButtonContact Form: 1NO/1NC
Lamp Module Type: Full VoltageBasic Material: Metal
Item: Illuminated Push ButtonNEMA Contact Rating Designation: A600/Q600
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Country of Origin (subject to change): Mexico

Description

Push Button, Illuminated, Resistor, 30mm, 24VAC/DC, 10, Round, No Guard, White, G2257306, G3438023, 1NO and 1NC, Momentary, 2550101002, Single with One Pilot Light, 4 and 13, Incandescent B9 Modules, Chrome Plate Zinc Die-Cast, 4 and 13, Incandescent Lamp

Reviews