SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Illuminated Push Button, 1NO/1NC, 24VAC/DC

SCHNEIDER ELECTRIC| Zoro #: G1973806| Mfr #: 9001K3L35LWWH13

$196.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Replacement Lamp: Mfr .No. 25501-010-02Type of Operator: Round Extended Guarded ButtonTerminal Connection: Pressure Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1973806 Mfr #: 9001K3L35LWWH13
Replacement Lamp: Mfr .No. 25501-010-02Type of Operator: Round Extended Guarded Button
Terminal Connection: Pressure PlateIP Rating: 66
NEMA Contact Rating Designation: A600/Q600Number of Operators: 1
Action: MomentaryBasic Material: Metal
Contact Form: 1NO/1NCLamp Type: Led
Lamp Voltage: 24VAC/DCHead Material: Metal
Color: WhiteStandards: UL, CSA, CE
Size: 30mmLamp Module Voltage: 24VAC/DC
Bezel: Chrome Plated Zinc Die CastContact Rating: 10A @ 600VAC
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Lamp Module Type: Full Voltage
Item: Illuminated Push ButtonVoltage: 24VAC/DC
Contact Type: 1NO/1NCCountry of Origin (subject to change): Mexico

Description

Illuminated Push Button, 30mm, Momentary, Type of Operator Round Extended Guarded Button, Basic Material Metal, Metal Head Material, 1NO/1NC Contact Form, Chrome Plated Zinc Die Cast Bezel, Color White, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr .No. 25501-010-02, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66

Reviews