KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illuminated Push Button, 22mm, Green

SCHNEIDER ELECTRIC| Zoro #: G1275303| Mfr #: XB4BW3335

$131.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Type of Operator: Round Guarded Button
Action: Maintained / Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275303 Mfr #: XB4BW3335
Voltage: 120VACType of Operator: Round Guarded Button
Action: Maintained / MomentaryBasic Material: Metal
Lamp Voltage: 24VAC/DCTerminal Connection: Pressure Plate
Bezel: Chrome Plated MetalItem: Illuminated Push Button
Replacement Lamp: Mfr. No. TEL/120MBHead Material: Metal
Contact Form: 1NO/1NCLamp Module Type: Transformer
Color: GreenNumber of Operators: 1
Contact Rating: 10A @ 600VACIP Rating: 66
Lamp Module Voltage: 120VACContact Type: 1NO/1NC
NEMA Rating: 1, 2, 3, 4, 4x, 12, 13NEMA Contact Rating Designation: A600/Q600
Size: 22mmLamp Type: incandescent
Standards: UL, CSA, CECountry of Origin (subject to change): Czechia

Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Metal, Metal Head Material, 1NO/1NC Contact Form, Chrome Plated Metal Bezel, Color Green, Lamp Module Voltage 120VAC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. TEL/120MB, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66

Reviews