BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Illuminated Push Button, 22mm, Green

SCHNEIDER ELECTRIC| Zoro #: G0910883| Mfr #: XB4BW3345

$136.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Replacement Lamp: Mfr. No. DL1CB006Type of Operator: Round Guarded ButtonTerminal Connection: Pressure Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910883 Mfr #: XB4BW3345
Replacement Lamp: Mfr. No. DL1CB006Type of Operator: Round Guarded Button
Terminal Connection: Pressure PlateIP Rating: 66
NEMA Contact Rating Designation: A600/Q600Number of Operators: 1
Action: Maintained / MomentaryBasic Material: Metal
Contact Form: 1NO/1NCLamp Type: incandescent
Lamp Voltage: 24VAC/DCHead Material: Metal
Color: GreenStandards: UL, CSA, CE
Size: 22mmLamp Module Voltage: 240VAC
Bezel: Chrome Plated MetalContact Rating: 10A @ 600VAC
NEMA Rating: 1, 2, 3, 4, 4x, 12, 13Lamp Module Type: Transformer
Item: Illuminated Push ButtonVoltage: 240VAC
Contact Type: 1NO/1NCCountry of Origin (subject to change): Czechia

Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Metal, Metal Head Material, 1NO/1NC Contact Form, Chrome Plated Metal Bezel, Color Green, Lamp Module Voltage 240VAC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. DL1CB006, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66

Reviews