KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illuminated Push Button, 22mm, Green

SCHNEIDER ELECTRIC| Zoro #: G2196731| Mfr #: XB4BW33B5

$82.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/DC
Type of Operator: Round Guarded Button
Action: Maintained / Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196731 Mfr #: XB4BW33B5
Voltage: 24VAC/DCType of Operator: Round Guarded Button
Action: Maintained / MomentaryBasic Material: Metal
Lamp Voltage: 24VAC/DCTerminal Connection: Pressure Plate
Bezel: Chrome Plated MetalItem: Illuminated Push Button
Head Material: MetalContact Form: 1NO/1NC
Lamp Module Type: Full VoltageColor: Green
Number of Operators: 1Contact Rating: 10A @ 600VAC
IP Rating: 66Lamp Module Voltage: 24VAC/DC
Contact Type: 1NO/1NCNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
NEMA Contact Rating Designation: A600/Q600Size: 22mm
Lamp Type: LedStandards: UL, CSA, CE
Country of Origin (subject to change): France

Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Metal, Metal Head Material, 1NO/1NC Contact Form, Chrome Plated Metal Bezel, Color Green, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24VAC/DC, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews