Illuminated Push Button, 22mm, Orange

SCHNEIDER ELECTRIC| Zoro #: G1809263| Mfr #: XB5AW3565

$48.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: 250VDC
Type of Operator: Flush Button
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809263 Mfr #: XB5AW3565
Lamp Voltage: 250VDCType of Operator: Flush Button
IP Rating: 66Lamp Module Voltage: 250VDC
Action: Maintained / MomentaryNEMA Rating: 4X, 13
Basic Material: PlasticTerminal Connection: Screw Clamp
Bezel: Double-insulated PlasticItem: Illuminated Push Button
Size: 22mmHead Material: Plastic
Lamp Type: LedContact Form: 1NO/1NC
Lamp Module Type: Full VoltageContact Rating: 10A @ 600VAC
Color: OrangeStandards: UL, CSA
Country of Origin (subject to change): Czechia

Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Flush Button, Basic Material Plastic, Plastic Head Material, 1NO/1NC Contact Form, Double-Insulated Plastic Bezel, Color Orange, Lamp Module Voltage 250VDC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 250VDC, Contact Rating 10A @ 600VAC, NEMA Rating 4X, 13, IP Rating 66, Standards UL, CSA, Terminal Connection Screw Clamp

Reviews