KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illuminated Push Button, 22mm, Red

SCHNEIDER ELECTRIC| Zoro #: G1536997| Mfr #: XB4BW3465

$76.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 250V
Type of Operator: Round Guarded Button
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536997 Mfr #: XB4BW3465
Voltage: 250VType of Operator: Round Guarded Button
IP Rating: 66Lamp Module Voltage: 240VAC
Action: Maintained / MomentaryNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
Basic Material: MetalContact Type: 1NO/1NC
NEMA Contact Rating Designation: A600/Q600Bezel: Chrome Plated Metal
Item: Illuminated Push ButtonSize: 22mm
Head Material: MetalLamp Type: incandescent
Terminal Connection: Pressure PlateContact Form: 1NO/1NC
Lamp Module Type: Full VoltageContact Rating: 10A @ 600VAC
Color: RedNumber of Operators: 1
Standards: UL, CSA, CECountry of Origin (subject to change): Czechia

Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Metal, Metal Head Material, 1NO/1NC Contact Form, Chrome Plated Metal Bezel, Color Red, Lamp Module Voltage 240VAC, Lamp Module Type Full Voltage, Lamp Type Incandescent, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, CE, Terminal Connection Pressure Plate

Reviews