Illuminated Push Button, 22mm, White

SCHNEIDER ELECTRIC| Zoro #: G1796891| Mfr #: XB4BW3165

$83.09 /ea

This item ships free. Details.Standard ground shipping.
Terminal Connection: Pressure PlateType of Operator: Round Guarded ButtonStandards: UL, CSA, CE
Save 15%. Sign up for Z-mail.


Zoro #: G1796891 Mfr #: XB4BW3165
Terminal Connection: Pressure PlateType of Operator: Round Guarded Button
Standards: UL, CSA, CEBezel: Chrome Plated Metal
IP Rating: 66Size: 22mm
NEMA Contact Rating Designation: A600/Q600Number of Operators: 1
Lamp Module Voltage: 240VACAction: Maintained / Momentary
Item: Illuminated Push ButtonBasic Material: Metal
Contact Rating: 10A @ 600VACNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
Lamp Module Type: Full VoltageContact Form: 1NO/1NC
Lamp Type: incandescentVoltage: 250V
Head Material: MetalContact Type: 1NO/1NC
Color: WhiteCountry of Origin (subject to change): Czechia


Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Round Guarded Button, Basic Material Metal, Metal Head Material, 1NO/1NC Contact Form, Chrome Plated Metal Bezel, Color White, Lamp Module Voltage 240VAC, Lamp Module Type Full Voltage, Lamp Type Incandescent, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, CE, Terminal Connection Pressure Plate