PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Illuminated Push Button, 22mm, White

SCHNEIDER ELECTRIC| Zoro #: G1127515| Mfr #: XB5AW3145

$136.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteReplacement Lamp: Mfr. No. DL1CB006Action: Maintained / Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1127515 Mfr #: XB5AW3145
Color: WhiteReplacement Lamp: Mfr. No. DL1CB006
Action: Maintained / MomentaryBezel: Double-insulated Plastic
Basic Material: PlasticSize: 22mm
Head Material: PlasticLamp Voltage: 1.2 VA
Contact Rating: 10A @ 600VACTerminal Connection: Screw Clamp
Item: Illuminated Push ButtonNEMA Rating: 4X, 13
Type of Operator: Flush ButtonLamp Type: incandescent
Contact Form: 1NO/1NCLamp Module Voltage: 240VAC
Standards: UL, CSALamp Module Type: Transformer
IP Rating: 66Country of Origin (subject to change): Czechia

Description

Illuminated Push Button, 22mm, Maintained / Momentary, Type of Operator Flush Button, Basic Material Plastic, Plastic Head Material, 1NO/1NC Contact Form, Double-Insulated Plastic Bezel, Color White, Lamp Module Voltage 240VAC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 1.2 VA, Replacement Lamp Mfr. No. DL1CB006, Contact Rating 10A @ 600VAC, NEMA Rating 4X, 13, IP Rating 66, Standards UL, CSA, Terminal Connection Screw Clamp

Reviews