Schneider Electric
Illuminated Push Button, 30 mm, 1NO/1NC, Green
Mfr # 9001K2L38LGGH13
Zoro # G0790194
$215.72
7% off
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- Lamp Voltage 120V AC
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red ZB4BS864
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001KR3RH13
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Green ZB5AP3S
- SCHNEIDER ELECTRIC Pushbutton 240Vac 15Amp Xb6 +Options XB6CA21B
- SCHNEIDER ELECTRIC Complete Illuminated Push Button, 30 mm, Red 9001K2L35LRR
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green 9001KR9GH13
- SCHNEIDER ELECTRIC Red flush reset pushbutton 022 unmarked XB5AA841
- SCHNEIDER ELECTRIC 16Mm Illum Pb 65168016 ZB6AE3
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue ZB4BP68
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap 9001KR133
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green 52BP2D3AB
- Schneider Electric Switches