Illuminated Push Button, 30mm, 1NO/1NC

SCHNEIDER ELECTRIC| Zoro #: G0402972| Mfr #: 9001K2L1AH13

$182.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Contact Form: 1NO/1NC
Terminal Connection: Pressure Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402972 Mfr #: 9001K2L1AH13
Voltage: 120VACContact Form: 1NO/1NC
Terminal Connection: Pressure PlateBasic Material: Metal
Head Material: MetalLamp Voltage: 6VAC
Lamp Type: incandescentLamp Module Type: Transformer
Action: MomentaryStandards: UL, CSA, CE
Contact Type: 1NO/1NCLamp Module Voltage: 120VAC
Contact Rating: 10A @ 600VACItem: Illuminated Push Button
Bezel: Chrome Plated Zinc Die CastNumber of Operators: 1
Type of Operator: Round Guarded ButtonColor: Amber
Size: 30mmIP Rating: 66
Replacement Lamp: Mfr. No. 755NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
NEMA Contact Rating Designation: A600/Q600Country of Origin (subject to change): Mexico

Description

Push Button, Illuminated, Transformer, 30mm, 120VAC, 10, Round, No Guard, Amber, G1736174, G3438023, 1NO and 1NC, Momentary, 2550101020, Single with One Pilot Light, 4 and 13, Incandescent B9 Modules, Chrome Plate Zinc Die-Cast, 4 and 13, Incandescent Lamp

Reviews