KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illuminated Push Button, 30mm, 1NO/1NC

SCHNEIDER ELECTRIC| Zoro #: G1830053| Mfr #: 9001K3L1AH13

$192.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Type of Operator: Round Extended Guarded Button
Action: Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830053 Mfr #: 9001K3L1AH13
Voltage: 120VACType of Operator: Round Extended Guarded Button
Action: MomentaryBasic Material: Metal
Lamp Voltage: 6VACTerminal Connection: Pressure Plate
Bezel: Chrome Plated Zinc Die CastItem: Illuminated Push Button
Replacement Lamp: Mfr. No. 755Head Material: Metal
Contact Form: 1NO/1NCLamp Module Type: Transformer
Color: AmberNumber of Operators: 1
Contact Rating: 10A @ 600VACIP Rating: 66
Lamp Module Voltage: 120VACContact Type: 1NO/1NC
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13NEMA Contact Rating Designation: A600/Q600
Size: 30mmLamp Type: incandescent
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Push Button, Illuminated, Transformer, 30mm, 120VAC, 10, Round, Full Guard, Amber, G1736174, G3438023, 1NO and 1NC, Momentary, 2550101020, Single with One Pilot Light, 4 and 13, Incandescent B9 Modules, Chrome Plate Zinc Die-Cast, 4 and 13, Incandescent Lamp

Reviews